
GEAR4 IPHONE 13 PRO MAX IPHONE13PROMAX
Mfr # 702008226
Zoro # G714878305
product price: $33.29
/eaKey Features
Application
Smartphone
Recycled
Yes
Features
Odor Resistant, Heat Resistant, Slip Resistant, Impact Resistant, Drop Resistant, Bacterial Resistant, Shock Resistant
Finish
Textured
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008226
Zoro #
G714878305
UPC #
840056146792
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Application
Smartphone
Recycled
Yes
Item
Case
Features
Odor Resistant, Heat Resistant, Slip Resistant, Impact Resistant, Drop Resistant, Bacterial Resistant, Shock Resistant
Finish
Textured
Brand Compatibility
Apple
Material
D3O, Recycled Plastic
Color
Black
Compatibility
Apple - iPhone 13 Pro Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.