
GEAR4 IPHONE 13 PRO MAX IPHONE13PROMAX
Mfr # 702008229
Zoro # G914878303
product price: $32.89
/eaKey Features
Application
Smartphone
Compatibility
Apple - iPhone 13 Pro Max
Brand Compatibility
Apple
Withstand Drop Height
Upto 13 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702008229
Zoro #
G914878303
UPC #
840056146822
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 13 ft
Details
Item
Case
Application
Smartphone
Compatibility
Apple - iPhone 13 Pro Max
Brand Compatibility
Apple
Color
Black
Material
D3O, D3O Bio, Vegan Leather, Recycled Plastic
Features
Odor Resistant, Drop Resistant, Bacterial Resistant, Shock Resistant, Impact Resistant
Recycled
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.