Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLASS ELITE AM IP14 PRO

  • Mfr # 200109941

  • Zoro # G616503107


product price: $24.79
/ea

Key Features

Depth
0.24 in
Width
0.51 in
Display Type Supported
LCD
Product Type
Screen Protector
Height
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200109941
Zoro #
G616503107
UPC #
840056164710
Country of Origin
China

Dimensions

Depth
0.24 in
Width
0.51 in
Height
5.98 in

Details

Display Type Supported
LCD
Product Type
Screen Protector
Compatible With
Apple iPhone 14 Pro
Compatible Devices
iPhone 14 Pro
Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.