GLASS ELITE APPLE DATA 12.9
Mfr # 200110243
Zoro # G014885416
product price: $42.85
/eaKey Features
Material
Aluminosilicate Glass
Compatible With
Apple - iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Pro (5th Generation), iPad Pro (6th Generation)
Includes
Instructions, Cleaning wipe, EZ Apply Tray, Microfiber cloth, Dust removal sticker
Brand Compatibility
Apple
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200110243
Zoro #
G014885416
UPC #
840056168138
Country of Origin
China
Dimensions
Display Size Supported
12.9 in
Details
Material
Aluminosilicate Glass
Compatible With
Apple - iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Pro (5th Generation), iPad Pro (6th Generation)
Includes
Instructions, Cleaning wipe, EZ Apply Tray, Microfiber cloth, Dust removal sticker
Brand Compatibility
Apple
Display Type Supported
LCD
Features
Bubble-free, Military Grade, ClearPrint, EZ Apply Technology, Ion Exchange Technology
Device Supported
iPad Pro (5th Generation), iPad Pro (3rd Generation), iPad Pro (6th Generation), iPad Pro (4th Generation)
Item
Screen Protector
Anti-microbial
Yes
Package Contents
Glass Elite Instructions Cleaning wipe EZ Apply Tray Microfiber cloth Dust removal sticker
Durability
Oil Resistant, Scratch Resistant, Chip Resistant, Crack Resistant, Smudge Resistant, Impact Resistant, Odor Resistant
Product Type
Screen Protector
Compatible Devices
iPad Pro (6th Generation), iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Pro (5th Generation)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.