INVISIBLESHIELD GLASS ELITE CFS SAMSUNG GA13 5G
Mfr # 200109156
Zoro # G414885542
product price: $32.79
/eaKey Features
Material
Glass
Durability
Fingerprint Resistant, Scratch Resistant, Oil Resistant, Chip Resistant
Display Type Supported
LCD
Features
EZ Apply Technology, Ion Exchange Technology, Reinforced Edge
Compatible Devices
Smartphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200109156
Zoro #
G414885542
UPC #
840056156784
Country of Origin
China
Details
Material
Glass
Durability
Fingerprint Resistant, Scratch Resistant, Oil Resistant, Chip Resistant
Display Type Supported
LCD
Features
EZ Apply Technology, Ion Exchange Technology, Reinforced Edge
Compatible Devices
Smartphone
Color
Clear
Anti-microbial
Yes
Product Type
Screen Protector
Compatible With
Samsung Galaxy A13 5g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.