Zoro Homepage

JUICE PACK IPHONE 15

  • Mfr # 401014297

  • Zoro # G415190553


product price: $96.49
/ea
Sold in multiples of 5 for $482.45
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Compatible With
Apple - iPhone 15
Recycled
Yes
Withstand Drop Height
Upto 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401014297
Zoro #
G415190553
UPC #
8.4039E+11
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 72 in

Details

Material
Plastic
Color
Black
Compatible With
Apple - iPhone 15
Recycled
Yes
Item
Case
Brand Compatibility
Apple
Application
Smartphone
Battery Capacity
2400 mAh
Features
Crack Resistant, Drop Resistant, Scratch Resistant, Impact Resistant
Recycled Content
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.