Zoro Homepage

JUICE PACK IPHONE 15 PRO

  • Mfr # 401014298

  • Zoro # G615190544


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Compatible With
Apple - iPhone 15 Pro
Battery Capacity
2400 mAh
Application
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401014298
Zoro #
G615190544
UPC #
840390310019
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 72 in

Details

Material
Plastic
Color
Black
Compatible With
Apple - iPhone 15 Pro
Battery Capacity
2400 mAh
Item
Case
Application
Smartphone
Brand Compatibility
Apple
Recycled
Yes
Recycled Content
Plastic
Features
Drop Resistant, Scratch Resistant, Crack Resistant, Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.