
JUICE PACK IPHONE 15 PRO MAX
Mfr # 401014299
Zoro # G714936272
product price: $89.99
/eaSold in multiples of 5 for $449.95
Free Shipping & Returns
Key Features
Compatibility
Apple - iPhone 15 Pro Max
Battery Capacity
2400 mAh
Application
Smartphone
Brand Compatibility
Apple
Recycled Content
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401014299
Zoro #
G714936272
UPC #
8.4039E+11
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 72 in
Details
Compatibility
Apple - iPhone 15 Pro Max
Battery Capacity
2400 mAh
Application
Smartphone
Brand Compatibility
Apple
Recycled Content
Plastic
Item
Case
Features
Crack Resistant, Impact Resistant, Drop Resistant, Scratch Resistant
Recycled
Yes
Material
Plastic
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.