Powerstation Pro 27000mAh Power Bank - 27000 mAh - 4 x USB
- Mfr # 401110763
- Zoro # G015088304
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
27000 mAh
Series
Pro
Number of USB Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401110763
- Zoro #
- G015088304
- UPC #
- 840056173545
- Country of Origin
- China
- Item
- Power Bank
- Battery Capacity
- 27000 mAh
- Series
- Pro
- Number of USB Ports
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.