Chart Tablet, Manuscript Cover, 2in. Ruled, 24in. x 32in., 30 Sheets

  • Mfr # PZP9701

  • Zoro # G415993369


product price: $35.29
/ea

Key Features

Recommended Grade
Grade PK-K
Material
Paper
Includes
30 Sheets
Color
White
Recommended Age
4-5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZP9701
Zoro #
G415993369
UPC #
780736708509
Country of Origin
United States

Details

Recommended Grade
Grade PK-K
Material
Paper
Includes
30 Sheets
Color
White
Recommended Age
4-5 years

Description

Quality White paper ruled on both sides with a manuscript cover. Spiral bound, 2-hole punched, with heavy front and back covers. This tablet is ruled the short way and has Red baselines. Works great for classroom anchor charts. Recyclable. 30-Sheets.


  • Quality White sulphite bond paper
  • 2" ruled on both sides with 1" dotted midline and a 1" skip space
  • Spiral bound with heavy front and back covers
  • Recyclable
  • 2-hole punched

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.