Sulphite Handwriting Paper, 8 x 10.5, 500 Shts/Pk, PK2
- Mfr # ZP2413
- Zoro # G5637108
product price:Â
$
28.25
/pk of 2, $14.13/ea
Key Features
Color
White
Material
Sulphite Paper
Recommended Age
7+ Years
Recommended Grade
2+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZP2413
- Zoro #
- G5637108
- UPC #
- 194629039074
- Country of Origin
- United States
Details
- Color
- White
- Material
- Sulphite Paper
- Recommended Age
- 7+ Years
- Recommended Grade
- 2+
Description
Clean White sulphite paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Ruled 0.5" (short way), 0.25" dotted midline, 0.25" skip space. For Grade 2. Recyclable. Measures 8" x 10.5". Each pack includes 500 sheets. Sold as a set of 2 packs, 1000 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.