Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000

  • Mfr # PZP2412

  • Zoro # G4785690


product price: $26.49
/pk 1000, $0.03/ea

Key Features

Includes
1000 sheets
Recommended Grade
Grade 2
Material
Sulphite Paper
Color
White
Recommended Age
7-8 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZP2412
Zoro #
G4785690
UPC #
194629039067
Country of Origin
United States

Details

Includes
1000 sheets
Recommended Grade
Grade 2
Material
Sulphite Paper
Color
White
Recommended Age
7-8 Years

Description

Clean White sulphite paper printed on both sides with a red baseline and a dotted blue midline, making it easy for students to find the headline quickly and easily. It's also great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Ruled 0.5" (long way), 0.25" dotted midline, 0.25" skip space. For Grade 2. Recyclable. Measures 10.5" x 8". Each pack includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.