PAAPT-29 8 oz Zip Kicker Refill Bottle
- Mfr # PAAPT-29
- Zoro # G104132772
product price:Â
$
41.15
/ea
Key Features
Color
Clear
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAAPT-29
- Zoro #
- G104132772
- UPC #
- 87093004627
- Country of Origin
- China
- Color
- Clear
- Container Type
- Bottle
Description
Refill your 2oz pump spray bottle with this 8oz bottle. Kicker accelerates CA cure time to an Instant! The highest quality accelerator for ZAP CA's and all other super glues. Forces CA glues to set immediately.
Features- 8 oz Zip Kicker Refill Bottle
- Articles of household equipment
- We provide high-quality modern products to be enjoyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.