Zoro Homepage
This item is Discontinued.
Zapf 15" W Mobile Ped, File, 19in, Dark Neutral ZSMPFF19_DT

15" W Mobile Ped, File, 19in, Dark Neutral (Discontinued)

  • Mfr # ZSMPFF19_DT
  • Zoro # G4276356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMPFF19_DT
Zoro #
G4276356
UPC #
762805300210
Country of Origin
United States

Dimensions

Height
27"
Width
15"
Overall Width
15"

Details

Color
Dark Neutral
Material
Steel
Finish
Textured Powder Coated
File Cabinet Type
Mobile Pedestal
Series
Zapf(R)
Item
Mobile Ped, File, 19in

Description

Mobile Ped,File,19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.