Zoro Homepage
This item is Discontinued.
Zapf Teachers Desk Zapf Desk w/Bookcase 75"x30", 30" D X Laminate ZTCB7530_FT_FM

Teachers Desk Zapf Desk w/Bookcase 75"x30", 30" D X Laminate (Discontinued)

  • Mfr # ZTCB7530_FT_FM
  • Zoro # G4280440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTCB7530_FT_FM
Zoro #
G4280440
UPC #
762805002008
Country of Origin
United States

Dimensions

Overall Depth
30"
Height
29"
Width
75"

Details

Type
Teachers Desk
Item
Zapf Desk w/Bookcase 75"x30"
Material
Laminate
Number of Drawers
3
Series
Zapf
Number of Pedestals
1
Top Material
Textured Powder Coat

Description

Zapf desk w/Bookcase 75 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.