Zoro Homepage
This item is Discontinued.
Zapf 15" W Mobile Ped Seat, Box File, Forsythia, 19\u0022, Dark Neutral ZSMPBF19CL_DTCC_5822

15" W Mobile Ped Seat, Box File, Forsythia, 19\u0022, Dark Neutral (Discontinued)

  • Mfr # ZSMPBF19CL_DTCC_5822
  • Zoro # G4275577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMPBF19CL_DTCC_5822
Zoro #
G4275577
UPC #
762805004309
Country of Origin
United States

Dimensions

Height
23"
Width
15"

Details

Color
Dark Neutral
Finish
Textured Powder Coated
File Cabinet Type
Mobile Pedestal
Series
Zapf(R)
Item
Mobile Ped Seat,Box File,Forsythia,19\u0022

Description

Mobile Ped Seat,Box File,Forsythia,19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.