Shop ZAR
See all product information
Create Account
Semi-Gloss Clear Water Based Exterior Polyurethane 1 Qt.
- Mfr # 832703
- Zoro # G921884304
product price:Â
$
51.85
/ea
Key Features
Container Size
1 Qt.
Finish
Semi-Gloss
Base Material
Water-Based
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832703
- Zoro #
- G921884304
- UPC #
- 79941342128
- Country of Origin
- United States
- Finish
- Semi-Gloss
- Base Material
- Water-Based
- Color
- Clear
Dimensions
- Container Size
- 1 Qt.
Description
Water-based polyurethane is a rich amber colored environmentally safe clear wood finish specially formulated to protect and beautify outdoor wood. Weatherproofs protects and beautifies exterior wood surfaces exposed to direct sunlight. Contains ultraviolet radiation absorbers and antioxidants. Zar full-bodied formula brushes on like a conventional polyurethane for maximum durability and beauty. Ideal for wooden marine surfaces (above waterline) exterior doors including fiberglass and steel doors natural wood siding patio furniture fences gables and other wood surfaces exposed to the harsh extremes of weather. Do Not uses on decks or other areas subject to foot traffic. Remove wax from all surfaces. Remove lacquer shellac or paint from poor condition surfaces. Do not use steel wool. Do not shake polyurethanes. Apply with a bristle brush or synthetic brush. Do not use a roller. Dries to touch in 30 minutes. If wood is to be stained apply a quality oil-based or water-based stain then topcoat with polyurethane. Covers approximately 125 to 150 sq. ft. per quart. Clean brushes and tools with soap and water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.