Zoro Homepage

Solid Deck & Siding Coating Oxford Brown 1 Gal.

  • Mfr # 832906

  • Zoro # G321883471


product price: $97.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832906
Zoro #
G321883471
UPC #
79941822132
Country of Origin
United States

Description

Solid color deck & siding coating delivers exciting gorgeous opaque color while beautifully accenting surface textures. Formulated with Dual Resin technology to bring out the natural beauty of wood. Contains 100% acrylic resin and is fortified with Aliphatic Urethane for increased durability. Advanced acrylic with small molecules for penetration and cross-linking for tighter bond and better curing. Designed for high humidity environments to resist mold and mildew. Provides excellent ultraviolet resistance breathability and superior wet/dry adhesion on multiple substrates applications. Core Shell technology for harder film and flexibility. Self-priming. Can be used on: wood T-111 fiber cement composite decking masonry and metal. Coverage: 300 to 400 Sq. Ft. per gallon on smooth surfaces 100 to 200 Sq. Ft. per gallon on rough surfaces. Apply on new or previously stained or painted surfaces with brush roller spray or applicator pad. Excellent color retention. Exterior use. Low sheen for easier cleaning. Soap and water clean-up.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.