This item is Discontinued.

Zareba Zareba Sure Shock HDT500W2-Z Poly Tape, 500 ft L, 2 in W, Fiberglass HDT500W2-Z

This item is Discontinued.

Zareba

Zareba Sure Shock HDT500W2-Z Poly Tape, 500 ft L, 2 in W, Fiberglass (Discontinued)

Mfr # HDT500W2-Z
Zoro # G404376289
UPC # 84644015002
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDT500W2-Z
Zoro #
G404376289
UPC #
84644015002
Country of Origin
China

Description

Featuring a 1000 lb breaking strength, heavy-duty Sure Shock™ electric fence tape from Zareba® is ideal for containing your horses, cattle and pigs inside interior paddocks. This 2 in electric fencing features 14 highly conductive aluminum strands that deliver 20X the shocking power to any animal that challenges it. Each reel carries 500 ft of the 2 in fiberglass fencing, which is manufactured with a PVC coating and lock stitched edges. Zareba backs this bright white electric fence tape. Every length of 2 in Sure Shock™ fencing is laced with 14 highly conductive aluminum strands. These conductors deliver a shock that's 20X more intense than stainless steel, the most common electric fence conductor. Sure Shock™ electric fence tape is lock stitched along its edges. This and other manufacturing methods increases its tensile strength and long term durability. As a result, 2 in Sure Shock ™ electric tape has a 1000 lb breaking limit. Sight is vital for horses that are contained by electric fencing and Sure Shock™ tape is made bright white so it's highly visible. This construction style allows horses to immediately recognize the limits of their pasture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.