Zoro Homepage

Face Shield, 7 in Height, Clear

  • Mfr # BLZH-ES-DFS-10

  • Zoro # G8587158


product price: $29.79
/pk 10, $2.98/ea

Key Features

Color
Clear
Visor Material
PET
Visor Height
7 in
Length
8.5 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLZH-ES-DFS-10
Zoro #
G8587158
UPC #
810025606206
Country of Origin
China

Dimensions

Visor Height
7 in
Length
8.5 in
Width
13 in
Visor Width
13 in

Details

Item
Face Shield
Color
Clear
Visor Material
PET
Includes
Foam

Description

Bison Life's Face Shields were designed with function and safety in mind. Offering full facial protection from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. The face shield is anti-fog and equipped with an easy to use elastic strap for a secure fit. Durable, yet lightweight, made from a transparent PET (Polyethylene terephthalate) that creates fast, easy, lightweight protection for your entire face. Our face shields, including the comfortable sponge padding, is made with eco-friendly and recyclable materials. One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed.


  • SAFETY & FUNCTION: Our PET (Polyethylene Terephthalate) Full Face Shields were designed with function and safety in mind. Offering full facial protection from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. They are CE Certified and are designed to be reusable and disposable. They can be worn multiple times, please follow appropriate guidelines and precautions to ensure continued personal safety.
  • PROTECTION & COMFORT: The face shield is non-fogging and equipped with an easy to use elastic strap. Durable, yet lightweight, made from a transparent plastic that creates fast, easy, lightweight protection for your entire face. The clear face mask shield curves to a facial fit for the best visibility and reliable protection from splashes, airborne debris and particles. The foam padding is added for comfort across the forehead and aids in wear for extended periods of use.
  • ECO-FRIENDLY & RECYCLABLE: Our face shields, including the comfortable sponge padding, is made with eco-friendly and recyclable materials. These face shields can be recycled after proper precautions have been taken to disinfect them before recycling.
  • USAGE & SIZE: One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed. Use face shield with glasses or without. Uses include: dental, healthcare, laboratory, construction, carpentry, industrial, maintenance, personal protective equipment, etc. *Can be worn with most safety glasses, and other filtered partial facial masks.
  • Comprehensive Full-Face Protection – This Disposable face shield offers complete coverage from eyebrow to chin, effectively shielding the eyes, nose, and mouth. *Please note: Remove the protective film from both sides of the visor before use for optimal clarity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.