Zoro Homepage

Face Shield, PET, Clear

  • Mfr # BLZH-ES-KDFS-AS-6

  • Zoro # G000765111


product price: $14.29
/pk 6, $2.38/ea

Key Features

Color
Clear
Visor Material
PET
Visor Width
10 in
Length
8.5 in
Visor Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLZH-ES-KDFS-AS-6
Zoro #
G000765111
UPC #
810025606947
Country of Origin
China

Dimensions

Visor Width
10 in
Length
8.5 in
Visor Height
6 in
Width
10 in

Details

Item
Face Shield
Color
Clear
Visor Material
PET
Includes
Foam

Description

Kids Face Shields are thoughtfully designed with both safety and functionality in mind, offering full-face protection tailored for children aged 5 to 10. these shields guard against respiratory droplets, saliva, splashes, oil, and airborne particles. They can be reused or disposed of according to proper guidelines, making them a flexible safety option for everyday use. Made from durable, transparent Polycarbonate, the shield features a non-fogging surface and a comfortable elastic strap for easy wear and removal. Lightweight and comfortable, the curved visor offers excellent visibility while protecting the entire face. Soft foam padding at the forehead ensures a secure and cushioned fit for extended wear. To make protection fun, each pack includes assorted kid-friendly designs. The shields are also environmentally conscious crafted, including the sponge padding. It can be worn with or without glasses and is suitable for a variety of uses including dental visits, healthcare, laboratories, construction, industrial tasks, and general maintenance. Compatible with most safety glasses and filtered masks for added safety.


  • SAFETY & FUNCTION: Our Face Shields for Kids were designed with function and safety for young children in mind! Offering full facial protection for small faces, protecting against respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. Please follow appropriate guidelines and precautions to ensure continued personal safety.
  • PROTECTION & COMFORT: The clear face mask shield has non-fogging properties and is equipped with an easy to use elastic strap for securing and removal. Durable, yet lightweight, made from a transparent plastic that creates fast, easy, lightweight protection for the entire face. The PE visor curves to a facial fit for the best visibility and reliable protection from splashes, airborne debris and particles. The foam padding is added for comfort and protection.
  • DESIGN & RECYCLABLE: Our kids face shield comes in 3 assorted graphics to delight children and the sponge padding, is made with recyclable materials. These shields are recyclable, made from the most recyclable plastic.
  • USAGE & SIZE: One size fits most users comfortably ages 5-10 years old. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed. Use face shield with glasses or without. Used by kids at home, school, child care, playing indoor or outdoor, and other fun activities. *Can be worn with most safety glasses, and other filtered partial facial masks.
  • Bison Life Kids Face Shield, 6 Pack of 3 assorted graphics (2 Crowns, 2 Cowboys, 2 Bison) with 6 pieces of self-adhesive foam blocks.*Please note: Remove the protective film from both sides of the visor before use for optimal clarity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.