Shop ZDB INDUSTRIAL
See all product information
Create Account
1/2-13 x 1-1/4in Grade 8 Frame Bolt, Zinc Yellow
- Mfr # 10002523
- Zoro # G923747041
product price:Â
$
0.79
/ea
Sold in multiples of 300 for
$237.00
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
System of Measurement
Inch
Head Dia.
1/2 in
Material
Steel
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002523
- Zoro #
- G923747041
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Material
- Steel
- Item
- Frame Bolt
- Finish
- Zinc Yellow
- Standards
- ASME B18.2.1
Dimensions
- Head Dia.
- 1/2 in
- Thread Size
- 1/2"-13
- Fastener Length
- 1-1/4 in
Description
Grade 8 Frame Bolts are high-strength alloy steel fasteners engineered for heavy-duty automotive and structural applications, providing a minimum tensile strength of 150,000 psi. Featuring a smooth, non-serrated flange, they offer a large bearing surface that distributes high clamping loads evenly without damaging or "digging into" the chassis or frame material. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.