Shop ZDB INDUSTRIAL
See all product information
Create Account
1/2-13 x 2-3/4in Square Head Set Screw, Cup Point, Case Hardened, Plain
- Mfr # 10001366
- Zoro # G623747389
product price:Â
$
0.65
/ea
Sold in multiples of 300 for
$195.00
Key Features
Point Type
Cup Point
Head Dia.
1/2 in
Finish
Plain
Thread Size
1/2"-13
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001366
- Zoro #
- G623747389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Point Type
- Cup Point
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- ASME B18.6.2
- Material
- Steel
- Item
- Square Head Set Screw
- Thread Pitch
- 13
- Material Grade
- SAE J429
- Fastener Thread Type
- Coarse
Dimensions
- Head Dia.
- 1/2 in
- Thread Size
- 1/2"-13
- Overall Length
- 2-3/4 in
Description
Square Head Set Screws feature a versatile external drive head that allows for high-torque tightening using a standard wrench. The precision-formed cup point is designed to dig into the mating surface, providing a permanent and reliable grip that resists loosening under heavy vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.