1/2-20 x 2-1/2in Socket Head Cap Screw, Plain
- Mfr # 10001805
- Zoro # G223746775
product price:Â
$
0.61
/ea
Sold in multiples of 375 for
$228.75
Key Features
Thread Size
1/2"-20
Finish
Plain
Standards
ASME B18.3
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10001805
- Zoro #
- G223746775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/2"-20
- Screw Length
- 2-1/2 in
Details
- Finish
- Plain
- Item
- Socket Head Cap Screw
- Standards
- ASME B18.3
- Material
- Steel
- Color
- Black
- Thread Type
- Fine
- System of Measurement
- Inch
Description
Socket Head Cap Screws are high-strength industrial fasteners featuring a cylindrical head and an internal hex drive designed for use in confined spaces. These bolts allow for high torque application and are commonly used in machinery and automotive assemblies where a clean, streamlined profile is required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.