Shop ZDB INDUSTRIAL
See all product information
Create Account
1/2in x 2-3/4in Socket Head Shoulder Bolt, Plain
- Mfr # 10002008
- Zoro # G723746732
product price:Â
$
3.79
/ea
Sold in multiples of 25 for
$94.75
Key Features
Shoulder Diameter
1/2 in
Overall Length
2-3/4 in
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10002008
- Zoro #
- G723746732
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shoulder Length
- 2-3/4 in
- Shoulder Diameter
- 1/2 in
- Overall Length
- 2-3/4 in
- Thread Size
- 3/8"-16
- Head Diameter
- 1/2 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Item
- Socket Head Shoulder Bolt
Description
Socket Head Shoulder Bolts, also known as stripper bolts, feature a precision-ground unthreaded shoulder that serves as a dowel or shaft for rotating parts. The internal hex drive allows for high-torque installation in tight spaces, making them essential for applications like punch-and-die work or linkages where smooth movement is required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.