1/4-20 x 1-1/2in Square Head Set Screw, Cup Point, Case Hardened, Plain
- Mfr # 10001308
- Zoro # G823747158
product price:Â
$
0.11
/ea
Sold in multiples of 2500 for
$275.00
Key Features
Fastener Thread Type
Coarse
Thread Pitch
20
Head Dia.
1/4 in
Point Type
Cup Point
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001308
- Zoro #
- G823747158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Square Head Set Screw
- Fastener Thread Type
- Coarse
- Thread Pitch
- 20
- Point Type
- Cup Point
- System of Measurement
- Inch
- Material
- Steel
- Material Grade
- SAE J429
- Finish
- Plain
- Standards
- ASME B18.6.2
Dimensions
- Head Dia.
- 1/4 in
- Thread Size
- 1/4"-20
- Overall Length
- 1-1/2 in
Description
Square Head Set Screws feature a versatile external drive head that allows for high-torque tightening using a standard wrench. The precision-formed cup point is designed to dig into the mating surface, providing a permanent and reliable grip that resists loosening under heavy vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.