Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4-20 x 1in Grade 5 Large Hex Flange Bolt, Zinc Cr3
- Mfr # 10002946
- Zoro # G123744932
product price:Â
$
0.16
/ea
Sold in multiples of 2000 for
$320.00
Key Features
Grade 5 Material Grade/Class
Standards
ASME B18.2.1
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 in
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002946
- Zoro #
- G123744932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
- Material
- Steel
- Finish
- Zinc Cr3
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
Description
Grade 5 Large Hex Flange Bolts are medium-carbon steel fasteners that provide a reliable balance of strength and ductility for heavy-duty automotive and structural use. They feature an oversized serrated flange that provides a broader bearing surface to distribute clamping pressure while aggressively locking into the mating material to prevent vibration-induced loosening. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.