Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4-20 x 5/8in Grade 5 Hex Flange Bolt, Zinc Cr3
- Mfr # 10002787
- Zoro # G023746579
product price:Â
$
0.10
/ea
Sold in multiples of 2800 for
$280.00
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
5/8 in
Finish
Zinc Cr3
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002787
- Zoro #
- G023746579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Finish
- Zinc Cr3
- Item
- Flange Bolt
- Material Grade/Class
- Grade 5
- Standards
- ASME B18.2.1
- Fastener Thread Type
- Coarse
- Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 5/8 in
Description
Grade 5 Hex Flange Bolts are medium-carbon steel fasteners engineered for automotive and structural applications, providing a reliable balance of strength and ductility. They feature a serrated flange that acts as an integrated lock washer, biting into the mating surface to prevent loosening caused by vibration or joint movement.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.