Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4-28 x 2-3/4in 12-Point Flange Bolt, Furnace Black
- Mfr # 10001008
- Zoro # G523747106
product price:Â
$
0.85
/ea
Sold in multiples of 100 for
$85.00
Key Features
Material Grade/Class
Grade Alloy
Fastener Thread Type
Fine
System of Measurement
Inch
Thread Size
1/4"-28
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001008
- Zoro #
- G523747106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- Grade Alloy
- Item
- 12 Points
- Fastener Thread Type
- Fine
- System of Measurement
- Inch
- Standards
- ASME B18.2.1
- Material
- Steel
- Finish
- Furnace Black
Dimensions
- Fastener Length
- 2-3/4 in
- Thread Size
- 1/4"-28
Description
12-Point Flange Bolts are high-strength fasteners featuring a circular flange under the head that acts as a built-in washer to distribute clamping pressure. The 12-point drive design allows for higher torque application with a smaller socket size than standard hex bolts, making them ideal for tight-clearance applications like high-performance engine builds and drivetrain components.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.