Shop ZDB INDUSTRIAL
See all product information
Create Account
1/4in x 1-1/4in Pull Out Dowel Pin (#8-32), Spiral Vent, Bright
- Mfr # 10004132
- Zoro # G223745709
product price:Â
$
1.15
/ea
Sold in multiples of 10 for
$11.50
Key Features
Material
Steel
System of Measurement
Inch
Standards
ASME B18.8.2
Pin Type
Pull Out
Nominal Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10004132
- Zoro #
- G223745709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Diameter
- 1/4 in
- Fastener Length
- 1-1/4 in
- Shank Length
- 1-1/4 in
- Pin Diameter
- 1/4 in
- Thread Size
- #8-32
Details
- Material
- Steel
- System of Measurement
- Inch
- Standards
- ASME B18.8.2
- Item
- Dowel Pin
- Pin Type
- Pull Out
- Finish
- Bright
Description
Spiral vented pull-out dowel pins feature a precision-machined helical groove that allows air and trapped gases to escape during installation, effectively preventing pneumatic lock in blind holes. These hardened alloy steel pins include an internally threaded end for simplified extraction and are engineered for high-precision alignment in pressurized or high-speed tooling environments. The spiral vent design ensures more consistent lubrication and airflow compared to flat vents, maintaining a secure interference fit without resisting assembly or disassembly.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.