3/4-10 x 1-1/4in Square Head Set Screw, Cup Point, Case Hardened, Plain
- Mfr # 10001395
- Zoro # G623746337
product price:Â
$
1.95
/ea
Sold in multiples of 250 for
$487.50
Key Features
Material Grade
SAE J429
Point Type
Cup Point
Fastener Thread Type
Coarse
Thread Pitch
10
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10001395
- Zoro #
- G623746337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1-1/4 in
- Thread Size
- 3/4"-10
- Head Dia.
- 3/4 in
Details
- Material Grade
- SAE J429
- Point Type
- Cup Point
- Fastener Thread Type
- Coarse
- Thread Pitch
- 10
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Square Head Set Screw
- Standards
- ASME B18.6.2
Description
Square Head Set Screws feature a versatile external drive head that allows for high-torque tightening using a standard wrench. The precision-formed cup point is designed to dig into the mating surface, providing a permanent and reliable grip that resists loosening under heavy vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.