Shop ZDB INDUSTRIAL
See all product information
Create Account
3/4-10 x 1-3/4in Square Head Set Screw, Cup Point, Case Hardened, Plain
- Mfr # 10001397
- Zoro # G923747492
product price:Â
$
2.25
/ea
Sold in multiples of 200 for
$450.00
Key Features
Finish
Plain
Material
Steel
Thread Pitch
10
Standards
ASME B18.6.2
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10001397
- Zoro #
- G923747492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1-3/4 in
- Thread Size
- 3/4"-10
- Head Dia.
- 3/4 in
Details
- Item
- Square Head Set Screw
- Finish
- Plain
- Material
- Steel
- Thread Pitch
- 10
- Standards
- ASME B18.6.2
- System of Measurement
- Inch
- Fastener Thread Type
- Coarse
- Point Type
- Cup Point
- Material Grade
- SAE J429
Description
Square Head Set Screws feature a versatile external drive head that allows for high-torque tightening using a standard wrench. The precision-formed cup point is designed to dig into the mating surface, providing a permanent and reliable grip that resists loosening under heavy vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.