3/4in x 2in 18-8 Stainless Steel Dowel Pin
- Mfr # 10004007
- Zoro # G223748229
product price:Â
$
7.95
/ea
Sold in multiples of 10 for
$79.50
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/4 in
Material
18-8 Stainless
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10004007
- Zoro #
- G223748229
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Pin Type
- Standard
- System of Measurement
- Inch
- Material
- 18-8 Stainless
- Finish
- Bright
- Item
- Dowel Pin
- Standards
- ASME B18.8.2
Dimensions
- Nominal Diameter
- 3/4 in
- Fastener Length
- 2 in
- Shank Length
- 2 in
- Pin Diameter
- 3/4 in
Description
18-8 stainless steel dowel pins offer excellent corrosion resistance and durability in damp or wash-down environments, making them ideal for food processing, medical, and marine applications. These precision-ground pins are manufactured to tight tolerances for accurate alignment and locating, while maintaining a high level of strength and stability. The non-magnetic properties and smooth finish ensure reliable performance in specialized assemblies where carbon steel pins would be prone to oxidation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.