3/4in x 3-1/2in Pull Out Dowel Pin (5/16-18), Bright
- Mfr # 10004071
- Zoro # G423746285
product price:Â
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Pin Type
Pull Out
Shank Length
3-1/2 in
Thread Size
5/16"-18
Nominal Diameter
3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10004071
- Zoro #
- G423746285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 3-1/2 in
- Thread Size
- 5/16"-18
- Nominal Diameter
- 3/4 in
- Fastener Length
- 3-1/2 in
- Pin Diameter
- 3/4 in
Details
- Pin Type
- Pull Out
- System of Measurement
- Inch
- Finish
- Bright
- Item
- Dowel Pin
- Standards
- ASME B18.8.2
- Material
- Steel
Description
Pull-out dowel pins are precision-ground fasteners featuring an internally threaded hole on one end, allowing for easy removal from blind holes using a standard bolt or slide hammer. Manufactured from hardened alloy steel, they provide the same high shear strength and alignment accuracy as standard dowel pins while simplifying maintenance and disassembly in complex machinery.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.