3/8-16 x 1-1/4in Low Socket Head Cap Screw, Plain
- Mfr # 10001945
- Zoro # G823747936
product price:Â
$
0.49
/ea
Sold in multiples of 1000 for
$490.00
Key Features
Low Profile Head
Material
Steel
Standards
ASME B18.3.1
Color
Black
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10001945
- Zoro #
- G823747936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Length
- 1-1/4 in
- Thread Size
- 3/8"-16
Details
- Material
- Steel
- Standards
- ASME B18.3.1
- Item
- Low Socket Head Cap Screw
- Color
- Black
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Type
- Low Profile
Description
Low Profile Socket Head Cap Screws feature a significantly reduced head height designed for applications with extreme space constraints or where components must pass over the bolt head. While they utilize the same internal hex drive as standard socket screws, their thinner head design requires a lower tightening torque to prevent head failure.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.