Shop ZDB INDUSTRIAL
See all product information
Create Account
3/8-16 x 5-1/2in Socket Head Cap Screw, Plain
- Mfr # 10001781
- Zoro # G223745921
product price:Â
$
1.25
/ea
Sold in multiples of 250 for
$312.50
Key Features
Color
Black
Finish
Plain
Thread Size
3/8"-16
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001781
- Zoro #
- G223745921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Steel
- Item
- Socket Head Cap Screw
- Thread Type
- Coarse
- Standards
- ASME B18.3
Description
Socket Head Cap Screws are high-strength industrial fasteners featuring a cylindrical head and an internal hex drive designed for use in confined spaces. These bolts allow for high torque application and are commonly used in machinery and automotive assemblies where a clean, streamlined profile is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.