3/8-16 x 5/8in Grade 8 Frame Bolt, Zinc Yellow

  • Mfr # 10002415
  • Zoro # G323748549
product price: 
$
0.35
/ea
Sold in multiples of 800 for $280.00

Key Features

Grade 8 Material Grade/Class
Thread Type
Coarse
System of Measurement
Inch
Finish
Zinc Yellow
Standards
ASME B18.2.1
Head Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10002415
Zoro #
G323748549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/8 in
Head Dia.
3/8 in
Thread Size
3/8"-16

Details

Item
Frame Bolt
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ASME B18.2.1
Material
Steel

Description

Grade 8 Frame Bolts are high-strength alloy steel fasteners engineered for heavy-duty automotive and structural applications, providing a minimum tensile strength of 150,000 psi. Featuring a smooth, non-serrated flange, they offer a large bearing surface that distributes high clamping loads evenly without damaging or "digging into" the chassis or frame material. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.