3/8-16 x 5/8in Grade 9 Frame Bolt, Black Phosphate with Oil
- Mfr # 10002702
- Zoro # G423747008
product price:Â
$
0.31
/ea
Sold in multiples of 1000 for
$310.00
Key Features
Grade 9 Material Grade/Class
Finish
Black Phosphate with Oil
Thread Type
Coarse
Head Dia.
3/8 in
System of Measurement
Inch
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002702
- Zoro #
- G423747008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Black Phosphate with Oil
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Frame Bolt
- Material Grade/Class
- Grade 9
- Standards
- ASME B18.2.1
- Material
- Steel
Dimensions
- Head Dia.
- 3/8 in
- Fastener Length
- 5/8 in
- Thread Size
- 3/8"-16
Description
Grade 9 Frame Bolts are ultra-high-strength fasteners that exceed the mechanical properties of Grade 8, typically offering a tensile strength of 180,000 psi. They feature a smooth, non-serrated flange that provides a large, flat bearing surface to maximize clamping force without damaging the mounting surface of heavy-duty truck or industrial frames. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.