3/8-16 x 7/8in Square Head Set Screw, Cup Point, Case Hardened, Plain
- Mfr # 10001330
- Zoro # G423746025
product price:Â
$
0.18
/ea
Sold in multiples of 1500 for
$270.00
Key Features
Standards
ASME B18.6.2
Thread Size
3/8"-16
Material
Steel
Point Type
Cup Point
Material Grade
SAE J429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001330
- Zoro #
- G423746025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Square Head Set Screw
- Standards
- ASME B18.6.2
- Material
- Steel
- Point Type
- Cup Point
- Material Grade
- SAE J429
- Thread Pitch
- 16
- Finish
- Plain
- Fastener Thread Type
- Coarse
- System of Measurement
- Inch
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 7/8 in
- Head Dia.
- 3/8 in
Description
Square Head Set Screws feature a versatile external drive head that allows for high-torque tightening using a standard wrench. The precision-formed cup point is designed to dig into the mating surface, providing a permanent and reliable grip that resists loosening under heavy vibration.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.