Shop ZDB INDUSTRIAL
See all product information
Create Account
3/8-24 x 1/4in Socket Set Screw, Cup Point, Black Oxide
- Mfr # 10002131
- Zoro # G723747326
product price:Â
$
0.08
/ea
Sold in multiples of 2500 for
$200.00
Key Features
Thread Pitch
24
Material Grade
ASTM F912
System of Measurement
Inch
Thread Size
3/8"-24
Fastener Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002131
- Zoro #
- G723747326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Pitch
- 24
- Material Grade
- ASTM F912
- System of Measurement
- Inch
- Item
- Socket Set Screw
- Fastener Thread Type
- Fine
- Finish
- Black Oxide
- Material
- Steel
- Standards
- ASME B18.3
Dimensions
- Thread Size
- 3/8"-24
- Overall Length
- 1/4 in
- Head Dia.
- 3/8 in
Description
Socket Set Screws with Cup Points are headless fasteners featuring an internal hex drive and a precision-machined depression at the tip for maximum grip. The cup point design allows the screw to dig into the mating shaft, providing high resistance to rotation and vibration in permanent or semi-permanent assemblies.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.