3/8in x 1-1/4in Pull Out Dowel Pin (#10-32), Flat Vent, Bright
- Mfr # 10004095
- Zoro # G223746034
product price:Â
$
1.39
/ea
Sold in multiples of 10 for
$13.90
Key Features
Thread Size
#10-32
Shank Length
1-1/4 in
Standards
ASME B18.8.2
Fastener Length
1-1/4 in
Nominal Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10004095
- Zoro #
- G223746034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-32
- Shank Length
- 1-1/4 in
- Fastener Length
- 1-1/4 in
- Nominal Diameter
- 3/8 in
- Pin Diameter
- 3/8 in
Details
- Standards
- ASME B18.8.2
- Item
- Dowel Pin
- Pin Type
- Pull Out
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Bright
Description
Flat vented pull-out dowel pins feature a precision-ground flat along the length of the shaft to allow air or gas to escape, preventing vacuum lock during installation and removal in blind holes. These hardened alloy steel pins include an internally threaded head for easy extraction using a slide hammer or bolt, making them ideal for frequent maintenance cycles. The combination of the vent and pull-out thread ensures smooth, precise alignment without compromising the high shear strength required for heavy-duty tooling and die applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.