3/8in x 2-1/4in Socket Head Shoulder Bolt, Plain

  • Mfr # 10001990
  • Zoro # G323746231
product price: 
$
2.15
/ea
Sold in multiples of 25 for $53.75

Key Features

Shoulder Diameter
3/8 in
Head Diameter
3/8 in
Material
Steel
Overall Length
2-1/4 in
Thread Size
5/16"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10001990
Zoro #
G323746231
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shoulder Length
2-1/4 in
Shoulder Diameter
3/8 in
Head Diameter
3/8 in
Overall Length
2-1/4 in
Thread Size
5/16"-18

Details

Material
Steel
Item
Socket Head Shoulder Bolt
System of Measurement
Inch

Description

Socket Head Shoulder Bolts, also known as stripper bolts, feature a precision-ground unthreaded shoulder that serves as a dowel or shaft for rotating parts. The internal hex drive allows for high-torque installation in tight spaces, making them essential for applications like punch-and-die work or linkages where smooth movement is required.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.