3/8in x 3in Pull Out Dowel Pin (#10-32), Bright
- Mfr # 10004041
- Zoro # G423748357
product price:Â
$
1.35
/ea
Sold in multiples of 20 for
$27.00
Key Features
Nominal Diameter
3/8 in
Fastener Length
3 in
Standards
ASME B18.8.2
Material
Steel
Pin Type
Pull Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10004041
- Zoro #
- G423748357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Dowel Pin
- Standards
- ASME B18.8.2
- Material
- Steel
- Pin Type
- Pull Out
- Finish
- Bright
- System of Measurement
- Inch
Dimensions
- Nominal Diameter
- 3/8 in
- Fastener Length
- 3 in
- Shank Length
- 3 in
- Pin Diameter
- 3/8 in
- Thread Size
- #10-32
Description
Pull-out dowel pins are precision-ground fasteners featuring an internally threaded hole on one end, allowing for easy removal from blind holes using a standard bolt or slide hammer. Manufactured from hardened alloy steel, they provide the same high shear strength and alignment accuracy as standard dowel pins while simplifying maintenance and disassembly in complex machinery.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.