#4 | 40 x 1/4in GripMAX Flange Socket Head Cap Screw, Furnace Black
- Mfr # 10001257
- Zoro # G923745467
product price:Â
$
0.18
/ea
Sold in multiples of 500 for
$90.00
Key Features
Socket Flanged Head
Finish
Furnace Black
Color
Black
System of Measurement
Inch
Material
Steel
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001257
- Zoro #
- G923745467
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Furnace Black
- Color
- Black
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Item
- Flanged Socket Head Cap Screw
- Head Type
- Socket Flanged
Dimensions
- Thread Size
- #4-40
- Screw Length
- 1/4 in
Description
The GripMAX Flange Socket Head Cap Screw is a high-performance fastener featuring an integrated washer face with ribbed serrations designed to bite into mating surfaces for extreme vibration resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.