Shop ZDB INDUSTRIAL
See all product information
Create Account
5/16-18 x 1in Flat Socket Cap Screw, Plain
- Mfr # 10001589
- Zoro # G823746298
product price:Â
$
0.13
/ea
Sold in multiples of 1250 for
$162.50
Key Features
Flat Head
System of Measurement
Inch
Color
Black
Standards
ASME B18.3
Thread Type
Coarse
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001589
- Zoro #
- G823746298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Color
- Black
- Item
- Flat Socket Head Cap Screw
- Standards
- ASME B18.3
- Thread Type
- Coarse
- Finish
- Plain
- Material
- Steel
- Head Type
- Flat
Dimensions
- Screw Length
- 1 in
- Thread Size
- 5/16"-18
Description
Flat Socket Head Cap Screws feature a countersunk, conical head that allows the fastener to sit completely flush with the material surface for a clean, snag-free finish. Their internal hex drive enables high-torque tightening and is specifically designed for applications where a protruding bolt head would interfere with moving parts or external aesthetics.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.