Shop ZDB INDUSTRIAL
See all product information
Create Account
5/16 | 18 x 3/4in GripMAX Flange Socket Head Cap Screw, Furnace Black
- Mfr # 10001283
- Zoro # G823747400
product price:Â
$
0.30
/ea
Sold in multiples of 200 for
$60.00
Key Features
Socket Flanged Head
Color
Black
Material
Steel
Finish
Furnace Black
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10001283
- Zoro #
- G823747400
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 3/4 in
Details
- Item
- Flanged Socket Head Cap Screw
- Color
- Black
- Material
- Steel
- Finish
- Furnace Black
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Type
- Socket Flanged
Description
The GripMAX Flange Socket Head Cap Screw is a high-performance fastener featuring an integrated washer face with ribbed serrations designed to bite into mating surfaces for extreme vibration resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.