5/64in x 1-1/2in Dowel Pin, Bright
- Mfr # 10003312
- Zoro # G923747379
product price:Â
$
0.80
/ea
Sold in multiples of 100 for
$80.00
Key Features
Pin Diameter
5/64 in
Nominal Diameter
5/64 in
Fastener Length
1-1/2 in
System of Measurement
Inch
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003312
- Zoro #
- G923747379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/64 in
- Nominal Diameter
- 5/64 in
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Standards
- ASME B18.8.2
- Item
- Dowel Pin
- Pin Type
- Standard
- Finish
- Bright
- Material
- Steel
Description
These alloy steel dowel pins are hardened and precision-ground to tight tolerances for exact alignment in high-stress mechanical assemblies. They provide exceptional shear strength and wear resistance, making them ideal for use as pivots, hinges, or locating pins in heavy-duty machinery. The chamfered ends facilitate easy insertion into pre-drilled holes, ensuring a secure interference fit and reliable component positioning.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.