Shop ZDB INDUSTRIAL
See all product information
Create Account
5/8in x 1-1/2in Dowel Pin, Oversized, Bright
- Mfr # 10003780
- Zoro # G023746968
product price:Â
$
1.69
/ea
Sold in multiples of 50 for
$84.50
Key Features
Pin Type
Oversized
Finish
Bright
Standards
ASME B18.8.2
Material
Steel
Fastener Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003780
- Zoro #
- G023746968
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 1-1/2 in
- Nominal Diameter
- 5/8 in
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/8 in
Details
- Pin Type
- Oversized
- Finish
- Bright
- Standards
- ASME B18.8.2
- Material
- Steel
- Item
- Dowel Pin
- System of Measurement
- Inch
Description
Oversized dowel pins are precision-ground to diameters slightly larger than standard (+0.008") fractional sizes to provide a secure interference fit in worn or slightly enlarged holes. Manufactured from hardened alloy steel, these pins ensure accurate alignment and structural integrity by compensating for hole tolerances in repair or heavy-duty machinery applications. The chamfered ends allow for easier installation into tight-tolerance bores, maintaining precise positioning under high shear loads.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.