Shop ZDB INDUSTRIAL
See all product information
Create Account
M10-1.5 x 16mm Class 10.9 DIN 6921 Frame Bolt, Zinc Yellow
- Mfr # 10000265
- Zoro # G423746957
product price:Â
$
0.34
/ea
Sold in multiples of 700 for
$238.00
Key Features
Class 10.9 Material Grade/Class
Thread Size
M10-1.5
Finish
Zinc Yellow
Material
Steel
Thread Type
Coarse
Head Dia.
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000265
- Zoro #
- G423746957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Type
- Coarse
- Material Grade/Class
- Class 10.9
- Standards
- DIN 6921
- Item
- Frame Bolt
- System of Measurement
- Metric
Dimensions
- Thread Size
- M10-1.5
- Head Dia.
- M10
- Fastener Length
- 16 mm
Description
Engineered for structural integrity and high-tensile performance, these DIN 6921 flange bolts are the industrial standard for frame and chassis assemblies. Featuring a high-strength Class 10.9 rating, these fasteners provide a minimum tensile strength of 1,040 MPa, making them essential for heavy-duty automotive, agricultural, and construction equipment. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.