Shop ZDB INDUSTRIAL
See all product information
Create Account
M14-2.0 x 45mm Class 10.9 DIN 6921 GripMAX Frame Bolt, Furnace Black
- Mfr # 10004522
- Zoro # G923748345
product price:Â
$
1.25
/ea
Sold in multiples of 250 for
$312.50
Key Features
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Dia.
M14
Standards
DIN 6921
Material
Steel
Finish
Furnace Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10004522
- Zoro #
- G923748345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Material Grade/Class
- Class 10.9
- Standards
- DIN 6921
- Material
- Steel
- Finish
- Furnace Black
- Thread Type
- Coarse
- Item
- Frame Bolt
Dimensions
- Fastener Length
- 45 mm
- Head Dia.
- M14
- Thread Size
- M14-2.0
Description
The Class 10.9 DIN 6921 GripMAX Frame Bolt features a heavy-duty, non-indented head that provides a solid bearing surface for maximum torque transfer and structural integrity. The underside of the flange is engineered with aggressive rib serrations that bite into the mating material, effectively preventing loosening caused by the high-vibration environments typical of heavy truck and trailer frames. Manufactured from high-tensile alloy steel, these bolts deliver the superior clamping force and fatigue resistance required for critical load-bearing applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.